Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

801365 https://www.bdiexpress.com/medias/INDHORCLUBRK-PNEU-FMCBE500-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ5MnxpbWFnZS9qcGVnfGFEZzFMMmczTUM4NE9UWXdOVFU1TmpFeE9UTTBMbXB3Wnd8MmUwMDFmYzU4OGNmMzc2OWM5YTYxMmRlOTFlZDUxNDM4NTA1OWFiZjJkMmE2MzE4YzdlMDc1MzQzMmJkNjlhYg
455233 Pneumatic Clutches and Brakes 

NEXEN NEXEN

801365

Description

801365 BRAKING CLUTCH ASSEMBLY ; NON-RETURNABLE

Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Shaft Output; C-Face|Shaft Mount; Maximum Static Torque

Part #

801365

BDI #
455233

Details

2308.35 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,308.35 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
4.686
EAN
0662284247399
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Torque
Maximum Static Torque Clutch-89Lb-in | Brake-89Lb-in
Product Type
Friction Facing
Motion Type
Starting | Stopping | Inching | Jogging | Indexing
Actuation/Return
Air | Air
Tradename
AIR CHAMP
Product Series
FMCBE
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Size
48C
Drive Arrangement
Flange Mount
Maximum RPM
3600
Pressure
80psi
Thermal Capacity
0.1HP
Application
Cyclic Start-Stop Operation | Torque Control | Controlled Acceleration
Inch - Metric
Inch
Other Features
Standard Coefficient Clutch Facing | Standard Coefficient Brake Facing | Machined Aluminum Finish | Enclosed Design | NEMA
Category - BDI
Clutches and Brakes
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
Manufacturer Item Number
801365
Weight / LBS
10.33
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Shaft Output; C-Face|Shaft Mount; Maximum Static Torque
Port Size
0.125 Inch | 3.175 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh