Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

801482 https://www.bdiexpress.com/medias/INDHORCLUBRK-PNEU-FMCBES-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ2N3xpbWFnZS9qcGVnfGFERTRMMmc0WWk4eE1EYzJOekF5T1RVd01UazRNaTlKVGtSSVQxSkRURlZDVWt0ZlVFNUZWVjlHVFVOQ1JWTmZSa3hIWHpNd01IZ3pNREF1YW5Cbnw1NTMzM2MzNzNmMWFiNmQ4MzEyZDNiM2RiOTEzMDcwZmI3MDNhYzAzOWI0NmRkNzA5NTM2MjMxYWNmM2E4NDM5
454991 Pneumatic Clutches and Brakes 

NEXEN NEXEN

801482

Description

801482 BRAKING CLUTCH ASSEMBLY ; NON-RETURNABLE

Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 42MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Static

Part #

801482

BDI #
454991

Details

7922.73 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,922.73 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
70.307
EAN
0662284224086
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Flange Mounted | Shaft
Torque
Maximum Static Torque Clutch-104Nm | Brake-103Nm
Product Type
Friction Facing
Motion Type
Holding | Inching | Jogging | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
FMCBES
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Size
160M
Drive Arrangement
Face Mount
Maximum RPM
1500
Pressure
6bar
Thermal Capacity
328W
Application
Inclined Conveyors | Palletizers | Power-Off Holding
Inch - Metric
Metric
Other Features
High Coefficient Clutch and Brake Facing | Nickel Plated | Enclosed Design | IEC
Category - BDI
Clutches and Brakes
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
Manufacturer Item Number
801482
Weight / LBS
155
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 42MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Static
Bore
1.654 Inch | 42 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh