https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-FMCE-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1N3xpbWFnZS9qcGVnfGFEVTRMMmhpTnk4eE1EYzJOamsyTXpNM05qRTFPQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlHVFVORlgwWk1SMTh6TURCNE16QXdMbXB3Wnd8MjdiNmExOGQ5NmU4MDFlMTEzYjgxYTVkOWJlZTkyMTJjNTBlNzVkNmFhNWVhZTIwYTg1ZDllODVhN2ZkYTFlMg
https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-FMCE-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1N3xpbWFnZS9qcGVnfGFEVTRMMmhpTnk4eE1EYzJOamsyTXpNM05qRTFPQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlHVFVORlgwWk1SMTh6TURCNE16QXdMbXB3Wnd8MjdiNmExOGQ5NmU4MDFlMTEzYjgxYTVkOWJlZTkyMTJjNTBlNzVkNmFhNWVhZTIwYTg1ZDllODVhN2ZkYTFlMg
NEXEN
NEXEN
801489
NEXEN NEXEN
Description
801489 PNEUMATIC CLUTCH ; STRAIGHT FB 5/8" BORE
Clutch; Pneumatic Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Static Torque 19
Part #
801489
BDI #
454994
Details
1653.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/801489/p/454994
Your Price
$ 1,653.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
10.206
EAN
0662284179607
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Flange Mounted | Shaft
Torque
Maximum Static Torque 190Lb-in
Product Type
Friction Facing
Motion Type
Starting
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
FMCE
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Size
56C
Drive Arrangement
Face Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
0.14HP
Application
Cyclic Start Operation | Torque Control | Controlled Acceleration
Inch - Metric
Inch
Other Features
Standard Coefficient Clutch Facing | Black Oxide Finish | Enclosed Design
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Manufacturer Item Number
801489
Weight / LBS
22.5
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Static Torque 19
Bore
0.625 Inch | 15.875 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

