https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-B275-SHFT-SHVE-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk0OXxpbWFnZS9qcGVnfGFEVmlMMmc0T1M4eE1EYzJOekV5TkRRek1EZzNPQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlDTWpjMVgxTklSbFJmVTBoV1JWOHpNREI0TXpBd0xtcHdad3w5ZDQ4MTg1OTkwN2M2MmFkZjdkOWQyYjEyMDQzNjQ0OTI1YjJjODI3NzNlMzA5ZTBkN2NhNWVmZWE2M2M5Y2Uz
https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-B275-SHFT-SHVE-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk0OXxpbWFnZS9qcGVnfGFEVmlMMmc0T1M4eE1EYzJOekV5TkRRek1EZzNPQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlDTWpjMVgxTklSbFJmVTBoV1JWOHpNREI0TXpBd0xtcHdad3w5ZDQ4MTg1OTkwN2M2MmFkZjdkOWQyYjEyMDQzNjQ0OTI1YjJjODI3NzNlMzA5ZTBkN2NhNWVmZWE2M2M5Y2Uz
NEXEN
NEXEN
802872
NEXEN NEXEN
Description
802872 FRICTION CLUTCH ; NON-RETURNABLE 0.625" BORE
Clutch; Pneumatic Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 100Lb-in
Part #
802872
BDI #
456765
Details
782.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/802872/p/456765
Your Price
$ 782.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
2.042
EAN
0662284249522
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 100Lb-in
Product Type
Friction Disc
Motion Type
Starting | Inching | Jogging | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
B-275
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Sheave Mount
Maximum RPM
3600
Pressure
80psi
Thermal Capacity
0.13HP
Application
Soft Start | Overload Protection
Inch - Metric
Inch
Other Features
Standard Coefficient Clutch Facing | Machined Aluminum Finish | Open Design
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Weight / LBS
4.5
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 100Lb-in
Port Size
0.125 Inch | 3.175 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

