Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

808300 https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-SE-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk4N3xpbWFnZS9qcGVnfGFHRm1MMmcyTVM4eE1EYzJPREk1TURNME9UQTROaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlUUlY5R1RFZGZNekF3ZURNd01DNXFjR2N8YTQ4NTNmZjg2NGU0YzRjY2U5YTc0Y2I3YTMyMjEzMWRkM2Q3MjEwNDhkYmYzYzcyMTdmN2RhYTVhYzkxN2FjMA
456883 Pneumatic Clutches and Brakes 

NEXEN NEXEN

808300

Description

808300 AIR/PNEUMATIC BRAKING SYSTEM ; STRAIGHT FB 1-3/8" BORE HOLLOW BORE

Brake; Pneumatic Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted|Shaft Mount; Maximum Static To

Part #

808300

BDI #
456883

Details

3613.46 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,613.46 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
12.61
EAN
0662284156745
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Flange Mounted | Shaft
Torque
Maximum Static Torque 1150Lb-in
Product Type
Friction Disc
Motion Type
Stopping
Actuation/Return
Spring | Air
Tradename
AIR CHAMP
Product Series
SE
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Size
213TC | 215TC | 254UC | 256U
Drive Arrangement
Flange Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
0.2HP
Application
Emergency Stopping | Power-Off Holding
Inch - Metric
Inch
Other Features
Standard Coefficient Brake Facing | Black Oxide Finish | Enclosed Design | Manual Release
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer URL
Manufacturer Item Number
808300
Weight / LBS
27.8
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted|Shaft Mount; Maximum Static To
Port Size
0.125 Inch | 3.175 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.375 Inch | 34.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh