NEXEN
NEXEN
811101
NEXEN NEXEN
Description
811101 CLUTCH ; NON RETURNABLE
Clutch; Pneumatic Activation; Straight | Finished Bore; 2-3/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 6.997" Pilot Diameter; Maximum
Part #
811101
BDI #
456917
Details
6807.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/811101/p/456917
Your Price
$ 6,807.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
43.092
EAN
0662284157223
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 3000Lb-in
Product Type
Friction Disc
Motion Type
Inching | Jogging | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
XHW
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
1200
Pressure
80psi
Thermal Capacity
2.25HP
Inch - Metric
Inch
Other Features
Low Coefficient Clutch Facing | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Manufacturer Item Number
811101
Weight / LBS
95
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 2-3/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 6.997" Pilot Diameter; Maximum
Bore
2.375 Inch | 60.325 Millimeter
Pilot Diameter
6.997 Inch | 177.724 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh