https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-SSE-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg5NHxpbWFnZS9qcGVnfGFHSTRMMmcxT1M4eE1EYzJPREkyTmpJek1UZ3pPQzlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlUVTBWZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8NDczMjIzY2MxZGFlZWFlYzNjNjQwYjNjOTI1ZDE4NzMwNjQxOTE2Y2U3ZjQ2MmM0Mjg2M2RkYzBkNDJiNWM2Ng
https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-SSE-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg5NHxpbWFnZS9qcGVnfGFHSTRMMmcxT1M4eE1EYzJPREkyTmpJek1UZ3pPQzlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlUVTBWZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8NDczMjIzY2MxZGFlZWFlYzNjNjQwYjNjOTI1ZDE4NzMwNjQxOTE2Y2U3ZjQ2MmM0Mjg2M2RkYzBkNDJiNWM2Ng
NEXEN
NEXEN
818866
NEXEN NEXEN
Description
818866 SPRING ENGAGE BRAKE ; NON-RETURNABLE 25MM BORE
Brake; Pneumatic Activation; Straight | Finished Bore; 25MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 50Nm
Part #
818866
BDI #
456925
Details
2078.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/818866/p/456925
Your Price
$ 2,078.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
5.444
EAN
0662284184915
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 50Nm
Product Type
Friction Facing
Motion Type
Stopping | Holding
Actuation/Return
Spring | Air
Tradename
AIR CHAMP
Product Series
SSE
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
1800
Pressure
6.5bar
Thermal Capacity
380W
Application
Emergency Stopping | Power-Off Holding
Inch - Metric
Metric
Other Features
High Coefficient Brake Facing | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Weight / LBS
12
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 25MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 50Nm
Bore
0.984 Inch | 25 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

