https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-TSE-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg5NHxpbWFnZS9qcGVnfGFEWXhMMmcxT1M4eE1EYzJPREkyTmpJMk5EWXdOaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlVVTBWZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8M2E2MTExNTdlY2RkMWQxNzI2Y2VjOTI1YzMwMzY1YmM5ZDQ0YWFiZTU3ODE3MTg5MjM4MGExOGU1OGZmZDg2Yw
https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-TSE-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg5NHxpbWFnZS9qcGVnfGFEWXhMMmcxT1M4eE1EYzJPREkyTmpJMk5EWXdOaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlVVTBWZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8M2E2MTExNTdlY2RkMWQxNzI2Y2VjOTI1YzMwMzY1YmM5ZDQ0YWFiZTU3ODE3MTg5MjM4MGExOGU1OGZmZDg2Yw
NEXEN
NEXEN
820361
NEXEN NEXEN
Description
820361 PNEUMATIC BRAKE
Brake; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses SH Bushing Mount; Maximum Static Torque 985Lb-in
Part #
820361
BDI #
456937
Details
2621.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/820361/p/456937
Your Price
$ 2,621.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
8.8
EAN
0662284158039
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Tapered | Bushed
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Uses SH Bushing
Torque
Maximum Static Torque 985Lb-in
Product Type
Friction Facing
Motion Type
Stopping | Holding
Actuation/Return
Spring | Air
Tradename
AIR CHAMP
Product Series
TSE
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
1800
Pressure
95psi
Thermal Capacity
1.3HP
Application
Emergency Stopping | Power-Off Holding
Inch - Metric
Inch
Other Features
High Coefficient Brake Facing | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Weight / LBS
19.4
Long Description
Brake; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses SH Bushing Mount; Maximum Static Torque 985Lb-in
Pilot Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

