NEXEN
NEXEN
820600
NEXEN NEXEN
Description
820600 PNEUMATIC BRAKE ; TAPERED BUSHED BORE HOLLOW BORE
Brake; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses SH Bushing Mount; Maximum Static Torque 840Lb-in
Part #
820600
BDI #
456942
Details
1492.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/820600/p/456942
Your Price
$ 1,492.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
6.623
EAN
0662284158114
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Tapered | Bushed
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Uses SH Bushing
Torque
Maximum Static Torque 840Lb-in
Product Type
Friction Disc
Motion Type
Stopping | Holding | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
T
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
1.3HP
Application
Cyclic Stop Operation
Inch - Metric
Inch
Other Features
Standard Coefficient Brake Facing | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Noun
Braking System
Manufacturer Item Number
820600
Weight / LBS
15.1
Long Description
Brake; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses SH Bushing Mount; Maximum Static Torque 840Lb-in
Bore
0 Inch | 0 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh