NEXEN
NEXEN
820700
NEXEN NEXEN
Description
820700 AIR ACTUATED CALIPER BRAKE ; 1.375IN BORE DIA FLANGE MOUNTED
Braking System, Air/Pneumatic; Brake; Pneumatic Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; Maximum Static Torque 840In-Lbs; Starting; Air | Spring; AIR CHAMP; LWB; Cylindrical Thru; 1/4" Port; 1800RPM Max Speed; 80PSI Pressure; 17HP Thermal Capacity
Part #
820700
BDI #
456949
Details
1951.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/820700/p/456949
Your Price
$ 1,951.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
7.947
EAN
0662284158145
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Flange Mounted | Shaft
Torque
Maximum Static Torque 840In-Lbs
Product Type
Friction Facing | Drive Disc
Motion Type
Starting
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
LWB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
1800
Pressure
80PSI
Thermal Capacity
17HP
Application
Soft Start | Overload Protection
Inch - Metric
Inch
Other Features
Standard Coefficient Brake Facing | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer URL
https://www.nexengroup.com
Weight / LBS
17.5
Long Description
Braking System, Air/Pneumatic; Brake; Pneumatic Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; Maximum Static Torque 840In-Lbs; Starting; Air | Spring; AIR CHAMP; LWB; Cylindrical Thru; 1/4" Port; 1800RPM Max Speed; 80PSI Pressure; 17HP Thermal Capacity
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


