NEXEN
NEXEN
822510
NEXEN NEXEN
Description
822510 PNEUMATIC BRAKE ; NON-RETURNABLE
Brake; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses E Bushing Mount; Maximum Static Torque 5500Lb-in
Part #
822510
BDI #
456961
Details
4870.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/822510/p/456961
Your Price
$ 4,870.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
34.02
EAN
0662284250993
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Tapered | Bushed
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Uses E Bushing
Torque
Maximum Static Torque 5500Lb-in
Product Type
Friction Disc
Motion Type
Stopping | Holding | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
T
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
6.4HP
Application
Cyclic Stop Operation
Inch - Metric
Inch
Other Features
Standard Coefficient Brake Facing | Black Waterborne Acrylic Paint Finish | Open Design
Category - BDI
Clutches and Brakes
Noun
Braking System
Manufacturer Item Number
822510
Weight / LBS
89
Long Description
Brake; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses E Bushing Mount; Maximum Static Torque 5500Lb-in
Port Size
0.25 Inch | 6.35 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


