

NEXEN
NEXEN
822524
NEXEN NEXEN
Description
822524 PNEUMATIC BRAKE ; NON-RETURNABLE
Brake; Pneumatic Activation; Straight | Finished Bore; 3-3/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 6000Lb-in
Part #
822524
BDI #
456969
Details
6481.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/822524/p/456969
Your Price
$ 6,481.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
49.896
EAN
0662284254168
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 6000Lb-in
Product Type
Friction Disc
Motion Type
Stopping | Holding | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
S
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
12.8HP
Application
Cyclic Stop Operation
Inch - Metric
Inch
Other Features
Low Coefficient Brake Facing | Black Waterborne Acrylic Paint Finish | Open Design
Category - BDI
Clutches and Brakes
Noun
Braking System
Manufacturer Item Number
822524
Weight / LBS
110
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 3-3/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 6000Lb-in
Port Size
0.25 Inch | 6.35 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Bore
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh