https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-TSE-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg5NHxpbWFnZS9qcGVnfGFEWXhMMmcxT1M4eE1EYzJPREkyTmpJMk5EWXdOaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlVVTBWZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8M2E2MTExNTdlY2RkMWQxNzI2Y2VjOTI1YzMwMzY1YmM5ZDQ0YWFiZTU3ODE3MTg5MjM4MGExOGU1OGZmZDg2Yw
https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-TSE-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg5NHxpbWFnZS9qcGVnfGFEWXhMMmcxT1M4eE1EYzJPREkyTmpJMk5EWXdOaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlVVTBWZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8M2E2MTExNTdlY2RkMWQxNzI2Y2VjOTI1YzMwMzY1YmM5ZDQ0YWFiZTU3ODE3MTg5MjM4MGExOGU1OGZmZDg2Yw
NEXEN
NEXEN
822720
NEXEN NEXEN
Description
822720 PNEUMATIC BRAKE ; NON-RETURNABLE
Brake; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses F Bushing Mount; Maximum Static Torque 8000Lb-in
Part #
822720
BDI #
456990
Details
10750.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/822720/p/456990
Your Price
$ 10,750.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
56.699
EAN
0662284251877
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Tapered | Bushed
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Uses F Bushing
Torque
Maximum Static Torque 8000Lb-in
Product Type
Friction Facing
Motion Type
Stopping | Holding
Actuation/Return
Spring | Air
Tradename
AIR CHAMP
Product Series
TSE
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
1800
Pressure
100psi
Thermal Capacity
12.8HP
Application
Emergency Stopping | Power-Off Holding
Inch - Metric
Inch
Other Features
High Coefficient Brake Facing | Black Waterborne Acrylic Paint Finish | Open Design
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Weight / LBS
125
Long Description
Brake; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses F Bushing Mount; Maximum Static Torque 8000Lb-in
Bore
0 Inch | 0 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

