NEXEN
NEXEN
824200
NEXEN NEXEN
Description
824200 PNEUMATIC BRAKE ; TAPERED BUSHED BORE HOLLOW BORE
Brake; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses SK Bushing Mount; Maximum Static Torque 1600Lb-in
Part #
824200
BDI #
456994
Details
2013.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/824200/p/456994
Your Price
$ 2,013.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
11.318
EAN
0662284158558
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Tapered | Bushed
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Uses SK Bushing
Torque
Maximum Static Torque 1600Lb-in
Product Type
Friction Disc
Motion Type
Stopping | Holding | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
T
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
2.23HP
Application
Cyclic Stop Operation
Inch - Metric
Inch
Other Features
Standard Coefficient Brake Facing | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Noun
Braking System
Manufacturer Item Number
824200
Weight / LBS
24.7
Long Description
Brake; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses SK Bushing Mount; Maximum Static Torque 1600Lb-in
Bore
0 Inch | 0 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh