https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-T-TENS-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMDB8aW1hZ2UvanBlZ3xhRFZoTDJoaVpTOHhNRGMyTlRrd05qa3pOVGd6T0M5SlRrUklUMUpDVWtGTFJWaGZVRTVGVlY5VVgxUkZUbE5mVTBoR1ZGOHpNREI0TXpBd0xtcHdad3xhZDJlYTRjYjNmOTE1NmMxMWVkMTcxYTNkYzZhMWFlODdmZDRhOTQ5MTZhMDc3MjdiNzJjMTViNjI1NjBiOWUy
https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-T-TENS-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMDB8aW1hZ2UvanBlZ3xhRFZoTDJoaVpTOHhNRGMyTlRrd05qa3pOVGd6T0M5SlRrUklUMUpDVWtGTFJWaGZVRTVGVlY5VVgxUkZUbE5mVTBoR1ZGOHpNREI0TXpBd0xtcHdad3xhZDJlYTRjYjNmOTE1NmMxMWVkMTcxYTNkYzZhMWFlODdmZDRhOTQ5MTZhMDc3MjdiNzJjMTViNjI1NjBiOWUy
NEXEN
NEXEN
824205
NEXEN NEXEN
Description
824205 TENSION CONTROL BRAKE ; NON-RETURNABLE
Brake; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses SK Bushing Mount; Static Torque 625.6Lb-in
Part #
824205
BDI #
456999
Details
2328.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/824205/p/456999
Your Price
$ 2,328.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
11.794
EAN
0662284273626
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Tapered | Bushed
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Uses SK Bushing
Torque
Static Torque 625.6Lb-in
Product Type
Friction Disc | Tension Control
Motion Type
Stopping | Holding
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
T
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
1800
Pressure
3 to 85psi
Thermal Capacity
4.96HP
Application
Cyclic Stop Operation
Inch - Metric
Inch
Other Features
Air Cooled | Ultra Low Coefficient Brake Facing | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Noun
Braking System
Manufacturer Item Number
824205
Weight / LBS
26
Long Description
Brake; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses SK Bushing Mount; Static Torque 625.6Lb-in
Port Size
0.25 Inch | 6.35 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

