https://www.bdiexpress.com/medias/INDHORCLUBRK-PNEU-BCB-SHFT-SHVE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxOHxpbWFnZS9qcGVnfGFEVm1MMmcwWlM4eE1EYzJPREkxT0RRNU9EVTVNQzlKVGtSSVQxSkRURlZDVWt0ZlVFNUZWVjlDUTBKZlUwaEdWRjlUU0ZaRlh6TXdNSGd6TURBdWFuQm58ZTgzNjZjOTY3YTgzMWQ4ZmFhNWQxMzYwYzllZjMxYzE0OGM4NTQ1ZjE1ZDRkOGEyNTI1NzAwOTIyZmMwOTRlZA
https://www.bdiexpress.com/medias/INDHORCLUBRK-PNEU-BCB-SHFT-SHVE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxOHxpbWFnZS9qcGVnfGFEVm1MMmcwWlM4eE1EYzJPREkxT0RRNU9EVTVNQzlKVGtSSVQxSkRURlZDVWt0ZlVFNUZWVjlDUTBKZlUwaEdWRjlUU0ZaRlh6TXdNSGd6TURBdWFuQm58ZTgzNjZjOTY3YTgzMWQ4ZmFhNWQxMzYwYzllZjMxYzE0OGM4NTQ1ZjE1ZDRkOGEyNTI1NzAwOTIyZmMwOTRlZA
NEXEN
NEXEN
826021
NEXEN NEXEN
Description
826021 SHAFT MOUNTED CLUTCH BRAKE
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque C
Part #
826021
BDI #
457013
Details
1739.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/826021/p/457013
Your Price
$ 1,739.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
2.781
EAN
0662284203159
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque Clutch-80Lb-in | Brake-80Lb-in
Product Type
Friction Facing | Drive Disc
Actuation/Return
Air | Air
Tradename
AIR CHAMP
Product Series
BCB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Sheave Mount
Maximum RPM
3600
Pressure
80psi
Thermal Capacity
Clutch-0.13HP | Brake-0.13HP
Application
Small Conveyors | Sheet Feed Systems
Inch - Metric
Inch
Other Features
Standard Coefficient Clutch Facing | Standard Coefficient Brake Facing | Black Oxide Finish | Open Design | Single Piston
Category - BDI
Clutches and Brakes
Noun
Assembly
Keyword String
Braking Clutch
Weight / LBS
6.13
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque C
Port Size
0.125 Inch | 3.175 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

