https://www.bdiexpress.com/medias/INDHORCLUBRK-PNEU-BCB-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxOHxpbWFnZS9qcGVnfGFERmxMMmcxTWk4eE1EYzJPREkxT0RNMk56VXhPQzlKVGtSSVQxSkRURlZDVWt0ZlVFNUZWVjlDUTBKZlUwaEdWRjlRU1V4VVh6TXdNSGd6TURBdWFuQm58OTc2OGZlYTJiNTI4MzNkODUxODcyMDM4MjUwYTRhMDkxMjcwOTY3MDU4ZmRjYjgyMDdjNTk4MDg4NzE2Y2E2MQ
https://www.bdiexpress.com/medias/INDHORCLUBRK-PNEU-BCB-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxOHxpbWFnZS9qcGVnfGFERmxMMmcxTWk4eE1EYzJPREkxT0RNMk56VXhPQzlKVGtSSVQxSkRURlZDVWt0ZlVFNUZWVjlDUTBKZlUwaEdWRjlRU1V4VVh6TXdNSGd6TURBdWFuQm58OTc2OGZlYTJiNTI4MzNkODUxODcyMDM4MjUwYTRhMDkxMjcwOTY3MDU4ZmRjYjgyMDdjNTk4MDg4NzE2Y2E2MQ
NEXEN
NEXEN
826050
NEXEN NEXEN
Description
826050 SHAFT MOUNTED CLUTCH BRAKE ; STRAIGHT FB 5/8" BORE SHAFT MOUNT
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2-1/8" Pilot Diameter;
Part #
826050
BDI #
457015
Details
1651.18
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/826050/p/457015
Your Price
$ 1,651.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
2.631
EAN
0662284158756
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque Clutch-80Lb-in | Brake-80Lb-in
Product Type
Friction Facing | Drive Disc
Actuation/Return
Air | Air
Tradename
AIR CHAMP
Product Series
BCB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
3600
Pressure
80psi
Thermal Capacity
Clutch-0.13HP | Brake-0.13HP
Application
Small Conveyors | Sheet Feed Systems
Inch - Metric
Inch
Other Features
Standard Coefficient Clutch Facing | Standard Coefficient Brake Facing | Black Oxide Finish | Open Design | Single Piston
Category - BDI
Clutches and Brakes
Noun
Assembly
Keyword String
Braking Clutch
Weight / LBS
6.03
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2-1/8" Pilot Diameter;
Pilot Diameter
2.125 Inch | 53.975 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

