https://www.bdiexpress.com/medias/INDHORCLUBRK-PNEU-FCB-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2NXxpbWFnZS9qcGVnfGFHUm1MMmc0Wmk4eE1EYzJPREEyT1RFNU56ZzFOQzlKVGtSSVQxSkRURlZDVWt0ZlVFNUZWVjlHUTBKZlUwaEdWRjlRU1V4VVh6TXdNSGd6TURBdWFuQm58MmQxMTM1YmQwZDA4ZDg3NjQ4M2Q4NjVhNTkyMDU0OGNhZDkyMGU4YThlZjkxYzNjYzRiYjg5NWIxZjU2NjY4ZA
https://www.bdiexpress.com/medias/INDHORCLUBRK-PNEU-FCB-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2NXxpbWFnZS9qcGVnfGFHUm1MMmc0Wmk4eE1EYzJPREEyT1RFNU56ZzFOQzlKVGtSSVQxSkRURlZDVWt0ZlVFNUZWVjlHUTBKZlUwaEdWRjlRU1V4VVh6TXdNSGd6TURBdWFuQm58MmQxMTM1YmQwZDA4ZDg3NjQ4M2Q4NjVhNTkyMDU0OGNhZDkyMGU4YThlZjkxYzNjYzRiYjg5NWIxZjU2NjY4ZA
NEXEN
NEXEN
827156
NEXEN NEXEN
Description
827156 BRAKING CLUTCH ASSY ; NON-RETURNABLE
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2-1/2" Pilot Diameter;
Part #
827156
BDI #
457026
Details
2586.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/827156/p/457026
Your Price
$ 2,586.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
7.258
EAN
0662284261180
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque Clutch-350Lb-in | Brake-350Lb-in
Product Type
Friction Disc
Actuation/Return
Air | Air
Tradename
AIR CHAMP
Product Series
FCB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
3600
Pressure
80psi
Thermal Capacity
Clutch-0.3HP | Brake-0.3HP
Application
Conveyors | Sheet Feed Systems | Laundry Equipment
Inch - Metric
Inch
Other Features
Standard Coefficient Clutch Facing | Standard Coefficient Brake Facing | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Noun
Assembly
Keyword String
Braking Clutch
Weight / LBS
16
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2-1/2" Pilot Diameter;
Bore
0.75 Inch | 19.05 Millimeter
Pilot Diameter
2.5 Inch | 63.5 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

