https://www.bdiexpress.com/medias/INDHORCLUBRK-PNEU-FMCBE-BS-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI1OXxpbWFnZS9qcGVnfGFHTmxMMmhrTUM4eE1EYzJPVEkyTlRVeU5EYzJOaTlKVGtSSVQxSkRURlZDVWt0ZlVFNUZWVjlHVFVOQ1JWOUNVMTlHVEVkZk16QXdlRE13TUM1cWNHY3xlOWIxNjg1N2JhZjQ0ZjllZmIyZjBjZTUzZmRhMjA4ZDg4ZmViNDI4NzQzMDRjYmNmNmEwZThmNzk5MmJiZDkw
https://www.bdiexpress.com/medias/INDHORCLUBRK-PNEU-FMCBE-BS-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI1OXxpbWFnZS9qcGVnfGFHTmxMMmhrTUM4eE1EYzJPVEkyTlRVeU5EYzJOaTlKVGtSSVQxSkRURlZDVWt0ZlVFNUZWVjlHVFVOQ1JWOUNVMTlHVEVkZk16QXdlRE13TUM1cWNHY3xlOWIxNjg1N2JhZjQ0ZjllZmIyZjBjZTUzZmRhMjA4ZDg4ZmViNDI4NzQzMDRjYmNmNmEwZThmNzk5MmJiZDkw
NEXEN
NEXEN
827272
NEXEN NEXEN
Description
827272 BRAKING CLUTCH ASSEMBLY ; STRAIGHT FB 5/8" BORE
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Static
Part #
827272
BDI #
455148
Details
2330.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/827272/p/455148
Your Price
$ 2,330.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
12.193
EAN
0662284235853
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Flange Mounted | Shaft
Torque
Maximum Static Torque Clutch-190Lb-in | Brake-210Lb-in
Product Type
Friction Facing
Motion Type
Inching | Jogging | Indexing
Actuation/Return
Air | Air
Tradename
AIR CHAMP
Product Series
FMCBE
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Size
56C
Drive Arrangement
Flange Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
0.14HP
Application
Conveyors | Augers
Inch - Metric
Inch
Other Features
Standard Coefficient Clutch Facing | Standard Coefficient Brake Facing | Nickel Plated | Enclosed Design | NEMA
Category - BDI
Clutches and Brakes
Noun
Assembly
Keyword String
Braking Clutch
Weight / LBS
26.88
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Static
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

