https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-FMBES-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0OXxpbWFnZS9qcGVnfGFESTRMMmcxTmk4eE1EYzJPREkzTkRRNE9UTTNOQzlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlHVFVKRlUxOURSa0ZEUlY4ek1EQjRNekF3TG1wd1p3fDYyYzNjMmY3NDQyYTdkNGY5ZWEyZTk0YjE2MGQ0MTdlOWIxNzc3YzA2NzEzOGVjM2Y2NzEzZTc3OGM5MmJlOWU
https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-FMBES-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0OXxpbWFnZS9qcGVnfGFESTRMMmcxTmk4eE1EYzJPREkzTkRRNE9UTTNOQzlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlHVFVKRlUxOURSa0ZEUlY4ek1EQjRNekF3TG1wd1p3fDYyYzNjMmY3NDQyYTdkNGY5ZWEyZTk0YjE2MGQ0MTdlOWIxNzc3YzA2NzEzOGVjM2Y2NzEzZTc3OGM5MmJlOWU
NEXEN
NEXEN
827340
NEXEN NEXEN
Description
827340 AIR/PNEUMATIC BRAKE ; 0.875IN BORE C-FACE SHAFT MOUNT
Brake; Pneumatic Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; C-Face|Shaft Mount; Maximum Static Torque 300Lb-in
Part #
827340
BDI #
454951
Details
3438.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/827340/p/454951
Your Price
$ 3,438.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
12.47
EAN
0662284235891
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
C-Face | Shaft
Torque
Maximum Static Torque 300Lb-in
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Spring | Air
Tradename
AIR CHAMP
Product Series
FMBES
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Size
143TC | 145TC
Drive Arrangement
Face Mount
Maximum RPM
3600
Pressure
80psi
Thermal Capacity
0.3HP
Application
Emergency Stopping | Power-Off Holding
Inch - Metric
Inch
Other Features
Standard Coefficient Brake Facing | Nickel Plated | Enclosed Design
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Weight / LBS
27.49
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; C-Face|Shaft Mount; Maximum Static Torque 300Lb-in
Port Size
0.125 Inch | 3.175 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

