NEXEN
NEXEN
827908
NEXEN NEXEN
Description
827908 TENSION BRAKE ; NON-RETURNABLE 35MM BORE
Brake; Pneumatic Activation; Straight | Finished Bore; 35MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 55.2Nm
Part #
827908
BDI #
455181
Details
1848.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/827908/p/455181
Your Price
$ 1,848.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
7.031
EAN
0662284259842
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 55.2Nm
Product Type
Friction Disc | Tension Control
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
S
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
1800
Pressure
0.2 to 6bar
Thermal Capacity
2.5KW
Inch - Metric
Metric
Other Features
Air Cooled | Low Coefficient Brake Facing | Black Oxide Finish | Open Design | High Thermal Performance
Category - BDI
Clutches and Brakes
Noun
Braking System
Manufacturer Item Number
827908
Weight / LBS
15.5
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 35MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 55.2Nm
Bore
1.378 Inch | 35 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


