

NEXEN
NEXEN
827918
NEXEN NEXEN
Description
827918 FRICTION BRAKE ; NON-RETURNABLE
Brake; Pneumatic Activation; Straight | Finished Bore; 35MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 93.15Nm
Part #
827918
BDI #
455186
Details
2253.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/827918/p/455186
Your Price
$ 2,253.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
7.031
EAN
0662284256377
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 93.15Nm
Product Type
Friction Disc | Tension Control
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
S
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
1800
Pressure
0.2 to 6bar
Thermal Capacity
1268W
Inch - Metric
Metric
Other Features
Air Cooled | Standard Coefficient Brake Facing | Black Oxide Finish | Open Design | High Thermal Performance
Category - BDI
Clutches and Brakes
Noun
Braking System
Manufacturer Item Number
827918
Weight / LBS
15.5
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 35MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 93.15Nm
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh