NEXEN
NEXEN
827931
NEXEN NEXEN
Description
827931 PNEUMATIC BRAKE ; NON-RETURNABLE
Braking System, Air/Pneumatic; Brake; Pneumatic Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Dynamic Torque 286In-Lbs; Friction Disc; Starting; Air | Spring; AIR CHAMP; Cylindrical Thru; 1/4" Port; 1800RPM Max Speed; 80PSI Pressure; 1.3HP Thermal Capacity
Part #
827931
BDI #
18489271
Details
1697.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/827931/p/18489271
Your Price
$ 1,697.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
7.303
EAN
0662284341196
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Dynamic Torque 286In-Lbs
Product Type
Friction Disc
Motion Type
Starting
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
S
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
1800
Pressure
80PSI
Thermal Capacity
1.3HP
Application
Soft Start | Overload Protection
Inch - Metric
Inch
Other Features
Ultra Low Coefficient | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer URL
https://www.nexengroup.com
Weight / LBS
16.1
Long Description
Braking System, Air/Pneumatic; Brake; Pneumatic Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Dynamic Torque 286In-Lbs; Friction Disc; Starting; Air | Spring; AIR CHAMP; Cylindrical Thru; 1/4" Port; 1800RPM Max Speed; 80PSI Pressure; 1.3HP Thermal Capacity
Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


