Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

828103 https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-S-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk3MnxpbWFnZS9qcGVnfGFEVXpMMmhqTnk4eE1EYzJOamc0TXpZNE5ETTRNaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlUWDFOSVJsUmZNekF3ZURNd01DNXFjR2N8ZGYwZTg1OTAzNTlkMjgyYjM1ZjdiMzg4NTc3MDBlMzUyZTI5YjI4NGIzNjYyNzA5NzlkN2I4NTUyYzZkMTNkMg
455472 Pneumatic Clutches and Brakes 

NEXEN NEXEN

828103

Description

828103 PNEUMATIC BRAKE ; POR NON-RETURNABLE

Brake; Pneumatic Activation; Straight | Finished Bore; 2-1/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 3450Lb-in

Part #

828103

BDI #
455472

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
24.721
EAN
0662284256391
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 3450Lb-in
Product Type
Friction Disc
Motion Type
Stopping | Holding | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
S
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
3HP
Application
Cyclic Stop Operation
Inch - Metric
Inch
Other Features
Standard Coefficient Brake Facing | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer URL
Manufacturer Item Number
828103
Weight / LBS
54.5
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 2-1/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 3450Lb-in
Bore
2.25 Inch | 57.15 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh