NEXEN
NEXEN
828121
NEXEN NEXEN
Description
828121 PNEUMATIC BRAKE ; NON-RETURNABLE 75MM BORE
Brake; Pneumatic Activation; Straight | Finished Bore; 75MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 380.65Nm
Part #
828121
BDI #
455479
Details
3460.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/828121/p/455479
Your Price
$ 3,460.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
23.587
EAN
0662284259873
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 380.65Nm
Product Type
Friction Disc | Tension Control
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
S
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
1800
Pressure
0.2 to 6bar
Thermal Capacity
4.44KW
Inch - Metric
Metric
Other Features
Air Cooled | Standard Coefficient Brake Facing | Black Oxide Finish | Open Design | High Thermal Performance
Category - BDI
Clutches and Brakes
Noun
Braking System
Manufacturer Item Number
828121
Weight / LBS
52
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 75MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 380.65Nm
Port Size
0.25 Inch | 6.35 Millimeter
Bore
2.953 Inch | 75 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


