Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

830811 https://www.bdiexpress.com/medias/INDHORCLUBRK-PNEU-MWCB-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE2N3xpbWFnZS9qcGVnfGFEVmlMMmcxTXk4eE1EYzJPREV3TmpZeE9Ea3hNQzlKVGtSSVQxSkRURlZDVWt0ZlVFNUZWVjlOVjBOQ1gxTklSbFJmVUVsTVZGOHpNREI0TXpBd0xtcHdad3xiNmVmODhkNmMwZDc2MmVjMDkxMDAxN2JlOWMxZmM4NjE5MGU4OThkYWQxZDhiOWMxMThjN2U4ZjRiYTJmMmJj
455514 Pneumatic Clutches and Brakes 

NEXEN NEXEN

830811

Description

830811 BRAKING CLUTCH ASSEMBLY ; NON-RETURNABLE

Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 1-7/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 3.998" Pilot Diamete

Part #

830811

BDI #
455514

Details

3545.36 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,545.36 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
19.147
EAN
0662284159449
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque Clutch-600Lb-in | Brake-900Lb-in
Product Type
Friction Disc
Motion Type
Inching | Jogging | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
MWCB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
Clutch-0.75HP | Brake-1.3HP
Application
Conveyors | Sheet Feed Systems | Laundry Equipment
Inch - Metric
Inch
Other Features
Standard Coefficient Brake Facing | Standard Coefficient Clutch Facing | Black Oxide Finish | Open Design | Double Piston
Category - BDI
Clutches and Brakes
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
Manufacturer Item Number
830811
Weight / LBS
42.21
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 1-7/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 3.998" Pilot Diamete
Bore
1.438 Inch | 36.525 Millimeter
Pilot Diameter
3.998 Inch | 101.549 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh