https://www.bdiexpress.com/medias/INDHORCLUBRK-PNEU-HWCB-SHFT-SHVE-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE2N3xpbWFnZS9qcGVnfGFHTXdMMmcxT1M4eE1EYzJPREV3TmpRMU5UQTNNQzlKVGtSSVQxSkRURlZDVWt0ZlVFNUZWVjlJVjBOQ1gxTklSbFJmVTBoV1JWOHpNREI0TXpBd0xtcHdad3xhZjEwZDg2MzdhMjZkOWM3MmVhZTFlNGI1MWIwMjljMGNkYzgyODk2NGI3ZGMzZDBhYTY2YTA3ZjQwNWMyZjBh
https://www.bdiexpress.com/medias/INDHORCLUBRK-PNEU-HWCB-SHFT-SHVE-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE2N3xpbWFnZS9qcGVnfGFHTXdMMmcxT1M4eE1EYzJPREV3TmpRMU5UQTNNQzlKVGtSSVQxSkRURlZDVWt0ZlVFNUZWVjlJVjBOQ1gxTklSbFJmVTBoV1JWOHpNREI0TXpBd0xtcHdad3xhZjEwZDg2MzdhMjZkOWM3MmVhZTFlNGI1MWIwMjljMGNkYzgyODk2NGI3ZGMzZDBhYTY2YTA3ZjQwNWMyZjBh
NEXEN
NEXEN
832501
NEXEN NEXEN
Description
832501 BRAKING CLUTCH ASSEMBLY ; NON-RETURNABLE
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 1-11/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torq
Part #
832501
BDI #
457333
Details
6139.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/832501/p/457333
Your Price
$ 6,139.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
42.638
EAN
0662284237710
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque Clutch-2600Lb-in | Brake-2800Lb-in
Product Type
Friction Disc
Motion Type
Inching | Jogging | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
HWCB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Sheave Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
Clutch-1.25HP | Brake-2.23HP
Application
Conveyors | Sheet Feed Systems | Laundry Equipment
Inch - Metric
Inch
Other Features
Standard Coefficient Clutch Facing | Standard Coefficient Brake Facing | Black Oxide Finish | Open Design | Double Piston
Category - BDI
Clutches and Brakes
Noun
Assembly
Manufacturer Item Number
832501
Weight / LBS
94
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 1-11/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torq
Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

