https://www.bdiexpress.com/medias/INDHORCLUBRK-PNEU-HWCB-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE2N3xpbWFnZS9qcGVnfGFERTNMMmcxWVM4eE1EYzJPREV3TmpReU1qTXdNaTlKVGtSSVQxSkRURlZDVWt0ZlVFNUZWVjlJVjBOQ1gxTklSbFJmVUVsTVZGOHpNREI0TXpBd0xtcHdad3w1Zjg5YWVjY2UzZjU5ZjA4ODViZTM3OTJjZTE0OTdlZDk2MGJiZTA4YmY5MDQ3NjQyMTY3Y2M1ZGUyZTk3YmM2
https://www.bdiexpress.com/medias/INDHORCLUBRK-PNEU-HWCB-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE2N3xpbWFnZS9qcGVnfGFERTNMMmcxWVM4eE1EYzJPREV3TmpReU1qTXdNaTlKVGtSSVQxSkRURlZDVWt0ZlVFNUZWVjlJVjBOQ1gxTklSbFJmVUVsTVZGOHpNREI0TXpBd0xtcHdad3w1Zjg5YWVjY2UzZjU5ZjA4ODViZTM3OTJjZTE0OTdlZDk2MGJiZTA4YmY5MDQ3NjQyMTY3Y2M1ZGUyZTk3YmM2
NEXEN
NEXEN
832913
NEXEN NEXEN
Description
832913 BRAKING CLUTCH ASSEMBLY ; NON-RETURNABLE
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 1-11/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 4.873" Pilot Diamet
Part #
832913
BDI #
455531
Details
5732.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/832913/p/455531
Your Price
$ 5,732.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
36.741
EAN
0662284159586
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque Clutch-2600Lb-in | Brake-2800Lb-in
Product Type
Friction Disc
Motion Type
Inching | Jogging | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
HWCB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
Clutch-1.25HP | Brake-2.23HP
Application
Conveyors | Sheet Feed Systems | Laundry Equipment
Inch - Metric
Inch
Other Features
Standard Coefficient Clutch Facing | Standard Coefficient Brake Facing | Black Oxide Finish | Open Design | Double Piston
Category - BDI
Clutches and Brakes
Noun
Assembly
Manufacturer Item Number
832913
Weight / LBS
81
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 1-11/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 4.873" Pilot Diamet
Pilot Diameter
4.873 Inch | 123.774 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

