Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

835133 https://www.bdiexpress.com/medias/INDHORCLUTCH-835133-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk1Mjl8aW1hZ2UvanBlZ3xhR05tTDJoa05DODVPRE0wTkRjME1EYzRNak00TDBsT1JFaFBVa05NVlZSRFNGODRNelV4TXpOZk16QXdlRE13TUM1cWNHY3xjNjdkNjFlMjA3ZmNlMzAxOWRiZDY3NTU5NDRmNWIzNTQ2NzM2ZWRmZjliZjBkZWViZjcwMWU1ZWZiMDU1Yzlj
455596 Pneumatic Clutches and Brakes 

NEXEN NEXEN

835133

Description

835133 CALIPER BRAKE

Braking System, Air/Pneumatic; Brake; Pneumatic Activation; Straight | Rough Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 617In-Lbs; Friction Disc; Starting; Air | Spring; AIR CHAMP; TC; Cylindrical Thru; 1/8" Port; 80PSI Pressure; 16HP Thermal Capacity

Part #

835133

BDI #
455596

Details

441.79 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 441.79 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
0.59
EAN
0662284186186
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Rough
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 617In-Lbs
Product Type
Friction Disc
Motion Type
Starting
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
TC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Pressure
80PSI
Thermal Capacity
16HP
Application
Soft Start | Overload Protection
Inch - Metric
Inch
Other Features
Standard Coefficient Clutch Facing | Bare Aluminum Finish | Open Design
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer URL
https://www.nexengroup.com
Weight / LBS
1.3
Long Description
Braking System, Air/Pneumatic; Brake; Pneumatic Activation; Straight | Rough Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 617In-Lbs; Friction Disc; Starting; Air | Spring; AIR CHAMP; TC; Cylindrical Thru; 1/8" Port; 80PSI Pressure; 16HP Thermal Capacity
Bore
0 Inch | 0 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh