

NEXEN
NEXEN
835147
NEXEN NEXEN
Description
835147 CLUTCH HOUSING ; NON-RETURNABLE 2.938" BORE
Clutch; Pneumatic Activation; Straight | Finished Bore; 2-15/16" Bore; Hollow Bore Input; Shaft Mount; 8" Pilot Diameter; Static Torque LOCO-4416Lb-in|S
Part #
835147
BDI #
456145
Details
13135.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/835147/p/456145
Your Price
$ 13,135.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
49.896
EAN
0662284159982
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Shaft
Torque
Static Torque LOCO-4416Lb-in | STD-6900Lb-in | HICO-8970Lb-in
Product Type
Friction Facing | Tension Control
Actuation/Return
Air | Spring
Product Series
TCC
Shaft-Thru/End
End
Drive Arrangement
Pilot Mount
Maximum RPM
900
Pressure
1 to 85psi
Thermal Capacity
20HP
Application
Handle Paper | Foil | Film | Rubber | Plastics and Fabrics
Inch - Metric
Inch
Other Features
Air Cooled | Black Oxide Housing-Rotor Finish | Bare Cast Aluminum Caliper Finish | Open Design | Medium to Heavy Duty
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Manufacturer Item Number
835147
Weight / LBS
110
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 2-15/16" Bore; Hollow Bore Input; Shaft Mount; 8" Pilot Diameter; Static Torque LOCO-4416Lb-in|S
Pilot Diameter
8 Inch | 203.2 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Port Size
0.156 Inch | 3.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh