https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-XTB18-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYzN3xpbWFnZS9qcGVnfGFEaGhMMmhtTkM4eE1EYzJOekF3TWpZek1qSXlNaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlZVkVJeE9GOVRTRVpVWHpNd01IZ3pNREF1YW5Cbnw5ZTg3OTYzNzJkYzBjY2U0YmNiNmQyNjllMTE3YWI4ZmViYzRlN2JjMDVhYWU2NzA5NjE5NGY1YmY2OGMzMmFi
https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-XTB18-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYzN3xpbWFnZS9qcGVnfGFEaGhMMmhtTkM4eE1EYzJOekF3TWpZek1qSXlNaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlZVkVJeE9GOVRTRVpVWHpNd01IZ3pNREF1YW5Cbnw5ZTg3OTYzNzJkYzBjY2U0YmNiNmQyNjllMTE3YWI4ZmViYzRlN2JjMDVhYWU2NzA5NjE5NGY1YmY2OGMzMmFi
NEXEN
NEXEN
835435
NEXEN NEXEN
Description
835435 ROTOR HUB ; NON-RETURNABLE 4.5" BORE
Brake; Pneumatic Activation; Straight | Finished Bore; 4-1/2" Bore; Hollow Bore Input; Shaft Mount; Static Torque LOCO-9139.05Lb-in|STD-16404.75Lb-in
Part #
835435
BDI #
456195
Details
5636.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/835435/p/456195
Your Price
$ 5,636.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
54.885
EAN
0662284207324
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Shaft
Torque
Static Torque LOCO-9139.05Lb-in | STD-16404.75Lb-in
Product Type
Friction Facing | Tension Control
Actuation/Return
Air
Product Series
XTB18
Housing Style
Cylindrical
Shaft-Thru/End
End
Direction of Rotation
Clockwise
Maximum RPM
2300
Pressure
1 to 85psi
Thermal Capacity
31.6HP
Application
Paper | Film | Rubber | Labels | Textiles | Laminates | Paperboard | Metal Strip | Non-Wovens | Foil | Plastics | Wire
Inch - Metric
Inch
Other Features
Air Cooled | Quick Change Facing | Black Oxide Finish | Open Design | High Thermal Capacity | Wide Torque Range | Heavy Duty
Category - BDI
Clutches and Brakes
Noun
Braking System
Manufacturer Item Number
835435
Weight / LBS
121
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 4-1/2" Bore; Hollow Bore Input; Shaft Mount; Static Torque LOCO-9139.05Lb-in|STD-16404.75Lb-in
Port Size
0 Inch | 0 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

