Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

835575 https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-XTB18-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYzN3xpbWFnZS9qcGVnfGFEaGhMMmhtTkM4eE1EYzJOekF3TWpZek1qSXlNaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlZVkVJeE9GOVRTRVpVWHpNd01IZ3pNREF1YW5Cbnw5ZTg3OTYzNzJkYzBjY2U0YmNiNmQyNjllMTE3YWI4ZmViYzRlN2JjMDVhYWU2NzA5NjE5NGY1YmY2OGMzMmFi
456236 Pneumatic Clutches and Brakes 

NEXEN NEXEN

835575

Description

835575 ROTOR HUB ; NON-RETURNABLE 55MM BORE

Brake; Pneumatic Activation; Straight | Finished Bore; 55MM Bore; Hollow Bore Input; Shaft Mount; Static Torque LOCO-9139.05Lb-in|STD-16404.75Lb-in

Part #

835575

BDI #
456236

Details

5636.76 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,636.76 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
55.792
EAN
0662284239059
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Shaft
Torque
Static Torque LOCO-9139.05Lb-in | STD-16404.75Lb-in
Product Type
Friction Facing | Tension Control
Actuation/Return
Air
Product Series
XTB18
Housing Style
Cylindrical
Shaft-Thru/End
End
Direction of Rotation
Counter Clockwise
Maximum RPM
2300
Pressure
1 to 85psi
Thermal Capacity
31.6HP
Application
Paper | Film | Rubber | Labels | Textiles | Laminates | Paperboard | Metal Strip | Non-Wovens | Foil | Plastics | Wire
Inch - Metric
Metric
Other Features
Air Cooled | Quick Change Facing | Black Oxide Finish | Open Design | High Thermal Capacity | Wide Torque Range | Heavy Duty
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer URL
Manufacturer Item Number
835575
Weight / LBS
123
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 55MM Bore; Hollow Bore Input; Shaft Mount; Static Torque LOCO-9139.05Lb-in|STD-16404.75Lb-in
Port Size
0 Inch | 0 Millimeter
Bore
2.165 Inch | 55 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh