https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-XTBA10-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MDN8aW1hZ2UvanBlZ3xhRGhrTDJnMFpTOHhNRGMyTmpBMU1EZzROVFkyTWk5SlRrUklUMUpDVWtGTFJWaGZVRTVGVlY5WVZFSkJNVEJmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3w0MWNlMGRlOGFmZjBmM2ViZTE0NDYyZTM5ODczOGYyY2M5YmUwZjZkMzk5MGMxMTVlN2IxZjc4ODA1MTA3ZGRk
https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-XTBA10-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MDN8aW1hZ2UvanBlZ3xhRGhrTDJnMFpTOHhNRGMyTmpBMU1EZzROVFkyTWk5SlRrUklUMUpDVWtGTFJWaGZVRTVGVlY5WVZFSkJNVEJmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3w0MWNlMGRlOGFmZjBmM2ViZTE0NDYyZTM5ODczOGYyY2M5YmUwZjZkMzk5MGMxMTVlN2IxZjc4ODA1MTA3ZGRk
NEXEN
NEXEN
835677
NEXEN NEXEN
Description
835677 TENSION CONTROL BRAKE ; NON-RETURNABLE 30MM BORE
Brake; Pneumatic Activation; Straight | Finished Bore; 30MM Bore; Hollow Bore Input; Shaft Mount; Static Torque LOCO-297.51Lb-in|STD-506.12Lb-in
Part #
835677
BDI #
456312
Details
3448.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/835677/p/456312
Your Price
$ 3,448.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
18.598
EAN
0662284269360
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Shaft
Torque
Static Torque LOCO-297.51Lb-in | STD-506.12Lb-in
Product Type
Friction Facing | Tension Control
Actuation/Return
Air
Product Series
XTBA10
Housing Style
Cylindrical
Shaft-Thru/End
End
Direction of Rotation
Clockwise
Maximum RPM
4000
Pressure
0.2 to 6bar
Thermal Capacity
12.5KW
Application
Paper | Film | Rubber | Labels | Textiles | Laminates | Paperboard | Metal Strip | Non-Wovens | Foil | Plastics | Wire
Inch - Metric
Metric
Other Features
Air Cooled | Quick Change Facing | Black Oxide Finish | Open Design | High Thermal Capacity | Wide Torque Range | Heavy Duty
Category - BDI
Clutches and Brakes
Noun
Braking System
Manufacturer Item Number
835677
Weight / LBS
41
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 30MM Bore; Hollow Bore Input; Shaft Mount; Static Torque LOCO-297.51Lb-in|STD-506.12Lb-in
Bore
1.181 Inch | 30 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

