https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-5H-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIxMXxpbWFnZS9qcGVnfGFEa3lMMmd5Wmk4eE1EYzJPVFU1TWpJeU1UY3lOaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjgxU0Y5VFNFWlVYek13TUhnek1EQXVhbkJufGU2ZTc1YzY2NzZhNTA2ZWE2NmE2NWU3ZmJkZjlmNjhkMjc4ZTE0ZGMzY2MzYzQwMTlmYTI1YjY0OTkxN2Q4NTQ
https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-5H-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIxMXxpbWFnZS9qcGVnfGFEa3lMMmd5Wmk4eE1EYzJPVFU1TWpJeU1UY3lOaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjgxU0Y5VFNFWlVYek13TUhnek1EQXVhbkJufGU2ZTc1YzY2NzZhNTA2ZWE2NmE2NWU3ZmJkZjlmNjhkMjc4ZTE0ZGMzY2MzYzQwMTlmYTI1YjY0OTkxN2Q4NTQ
NEXEN
NEXEN
907003
NEXEN NEXEN
Description
907003 PNEUMATIC CLUTCH ; NON-RETURNABLE 0.875" BORE
Clutch; Pneumatic Activation; Straight|Reborable Bore; 22.2MM Bore; Hollow Bore Input; Hollow Bore Output; Rough Stock Bore Mount; Static Torque 136 t
Part #
907003
BDI #
455648
Details
3215.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/907003/p/455648
Your Price
$ 3,215.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
6.804
EAN
0662284174886
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Rough Stock Bore
Torque
Static Torque 136 to 560Nm
Product Type
Tooth Clutch
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
5H
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
3000
Pressure
6bar
Application
Reversing | Multiple Speed | Positive Drive
Inch - Metric
Metric
Other Features
Machined Aluminum Air Chamber Finish | Black Oxide Drive Flange Finish | Open Design | Blank Bore
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Weight / LBS
15
Long Description
Clutch; Pneumatic Activation; Straight|Reborable Bore; 22.2MM Bore; Hollow Bore Input; Hollow Bore Output; Rough Stock Bore Mount; Static Torque 136 t
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Bore
0.874 Inch | 22.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

