https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-5HP-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4OXxpbWFnZS9qcGVnfGFEVTBMMmhtWVM4eE1EYzJOakkxTVRjMU16VXdNaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjgxU0ZCZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8YTQzNGM3MmI1MTMyNDRmNjhlMTU1MGIwYWQ1NWQyNWMwMDJiZTdlZjkzMTk2MDJhMjdjZjY0ODUyZWI5OTVlZQ
https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-5HP-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4OXxpbWFnZS9qcGVnfGFEVTBMMmhtWVM4eE1EYzJOakkxTVRjMU16VXdNaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjgxU0ZCZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8YTQzNGM3MmI1MTMyNDRmNjhlMTU1MGIwYWQ1NWQyNWMwMDJiZTdlZjkzMTk2MDJhMjdjZjY0ODUyZWI5OTVlZQ
NEXEN
NEXEN
909905
NEXEN NEXEN
Description
909905 PILOT MT TOOTH CLUTCH ; NON-RETURNABLE 22MM BORE
Clutch; Pneumatic Activation; Straight | Finished Bore; 22MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 72.97MM Pilot Diameter; Static To
Part #
909905
BDI #
457371
Details
2980.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/909905/p/457371
Your Price
$ 2,980.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
3.176
EAN
0662284249898
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 51 to 230Nm
Product Type
Tooth Clutch
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
5HP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
3700
Pressure
6bar
Application
In-Line Shaft Coupling | Positive Drive
Inch - Metric
Metric
Other Features
Machined Aluminum Air Chamber Finish | Black Oxide Pilot Finish | Open Design
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Weight / LBS
7
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 22MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 72.97MM Pilot Diameter; Static To
Pilot Diameter
2.873 Inch | 72.97 Millimeter
Bore
0.866 Inch | 22 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

