https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-5HP-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4OXxpbWFnZS9qcGVnfGFEVTBMMmhtWVM4eE1EYzJOakkxTVRjMU16VXdNaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjgxU0ZCZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8YTQzNGM3MmI1MTMyNDRmNjhlMTU1MGIwYWQ1NWQyNWMwMDJiZTdlZjkzMTk2MDJhMjdjZjY0ODUyZWI5OTVlZQ
https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-5HP-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4OXxpbWFnZS9qcGVnfGFEVTBMMmhtWVM4eE1EYzJOakkxTVRjMU16VXdNaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjgxU0ZCZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8YTQzNGM3MmI1MTMyNDRmNjhlMTU1MGIwYWQ1NWQyNWMwMDJiZTdlZjkzMTk2MDJhMjdjZjY0ODUyZWI5OTVlZQ
NEXEN
NEXEN
910005
NEXEN NEXEN
Description
910005 PILOT MT TOOTH CLUTCH ; NON-RETURNABLE 5H35P-1 0.938 BORE
Clutch; Pneumatic Activation; Straight | Finished Bore; 15/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 3-1/2" Pilot Diameter; Static T
Part #
910005
BDI #
457377
Details
1962.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/910005/p/457377
Your Price
$ 1,962.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
4.99
EAN
0662284225908
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 610 to 2450Lb-in
Product Type
Tooth Clutch
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
5HP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
3200
Pressure
80psi
Application
In-Line Shaft Coupling | Positive Drive
Inch - Metric
Inch
Other Features
Machined Aluminum Air Chamber Finish | Black Oxide Pilot Finish | Open Design
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Weight / LBS
11
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 15/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 3-1/2" Pilot Diameter; Static T
Pilot Diameter
3.499 Inch | 88.875 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

