https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-5HP-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4OXxpbWFnZS9qcGVnfGFEVTBMMmhtWVM4eE1EYzJOakkxTVRjMU16VXdNaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjgxU0ZCZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8YTQzNGM3MmI1MTMyNDRmNjhlMTU1MGIwYWQ1NWQyNWMwMDJiZTdlZjkzMTk2MDJhMjdjZjY0ODUyZWI5OTVlZQ
https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-5HP-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4OXxpbWFnZS9qcGVnfGFEVTBMMmhtWVM4eE1EYzJOakkxTVRjMU16VXdNaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjgxU0ZCZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8YTQzNGM3MmI1MTMyNDRmNjhlMTU1MGIwYWQ1NWQyNWMwMDJiZTdlZjkzMTk2MDJhMjdjZjY0ODUyZWI5OTVlZQ
NEXEN
NEXEN
910006
NEXEN NEXEN
Description
910006 PILOT MT TOOTH CLUTCH ; NON-RETURNABLE 28MM BORE
Clutch; Pneumatic Activation; Straight | Finished Bore; 28MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 88MM Pilot Diameter; Static Torqu
Part #
910006
BDI #
457378
Details
2374.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/910006/p/457378
Your Price
$ 2,374.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
4.99
EAN
0662284230018
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 68 to 300Nm
Product Type
Tooth Clutch
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
5HP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
3200
Pressure
6bar
Application
In-Line Shaft Coupling | Positive Drive
Inch - Metric
Metric
Other Features
Machined Aluminum Air Chamber Finish | Black Oxide Pilot Finish | Open Design
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Weight / LBS
11
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 28MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 88MM Pilot Diameter; Static Torqu
Pilot Diameter
3.465 Inch | 88 Millimeter
Bore
1.102 Inch | 28 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

