

NEXEN
NEXEN
910500
NEXEN NEXEN
Description
910500 PILOT MT TOOTH CLUTCH ; 5H70P-1 2.188 BORE
Clutch; Pneumatic Activation; Straight | Finished Bore; 2-3/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 5-3/4" Pilot Diameter; Static
Part #
910500
BDI #
455805
Details
4911.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/910500/p/455805
Your Price
$ 4,911.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
21.229
EAN
0662284162654
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 4360 to 17430Lb-in
Product Type
Tooth Clutch
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
5HP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
2000
Pressure
80psi
Application
In-Line Shaft Coupling | Positive Drive
Inch - Metric
Inch
Other Features
Machined Aluminum Air Chamber Finish | Black Oxide Pilot Finish | Open Design
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Weight / LBS
46.8
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 2-3/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 5-3/4" Pilot Diameter; Static
Bore
2.188 Inch | 55.575 Millimeter
Pilot Diameter
5.749 Inch | 146.025 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh