https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-5HPSP-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI1NnxpbWFnZS9qcGVnfGFESTBMMmd5WVM4eE1EYzJOakkxTXpZMU5EQTBOaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjgxU0ZCVFVGOVRTRVpVWHpNd01IZ3pNREF1YW5Cbnw4YTMwNzkyMzMxZmJlMzZmNGE5ZjVlNTU2OTI0NzY4OWJlMmI4MzJjOWFlOGI1ZmFjMjZiZDNhNzA4YTJjMzYw
https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-5HPSP-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI1NnxpbWFnZS9qcGVnfGFESTBMMmd5WVM4eE1EYzJOakkxTXpZMU5EQTBOaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjgxU0ZCVFVGOVRTRVpVWHpNd01IZ3pNREF1YW5Cbnw4YTMwNzkyMzMxZmJlMzZmNGE5ZjVlNTU2OTI0NzY4OWJlMmI4MzJjOWFlOGI1ZmFjMjZiZDNhNzA4YTJjMzYw
NEXEN
NEXEN
912407
NEXEN NEXEN
Description
912407 PILOT MT TOOTH CLUTCH ; NON-RETURNABLE 38MM BORE
Clutch; Pneumatic Activation; Straight | Finished Bore; 38MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 102MM Pilot Diameter; Static Torq
Part #
912407
BDI #
457532
Details
4171.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/912407/p/457532
Your Price
$ 4,171.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
8.165
EAN
0662284241458
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 139 to 554Nm
Product Type
Tooth Clutch
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
5HP-SP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
3000
Pressure
6bar
Application
In-Line Shaft Coupling | Positive Drive
Inch - Metric
Metric
Other Features
Machined Aluminum Air Chamber Finish | Black Oxide Pilot Finish | Open Design | Positioning
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Weight / LBS
18
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 38MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 102MM Pilot Diameter; Static Torq
Port Size
0.25 Inch | 6.35 Millimeter
Bore
1.496 Inch | 38 Millimeter
Pilot Diameter
4.016 Inch | 102 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

