https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-5HPSP-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI1NnxpbWFnZS9qcGVnfGFESTBMMmd5WVM4eE1EYzJOakkxTXpZMU5EQTBOaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjgxU0ZCVFVGOVRTRVpVWHpNd01IZ3pNREF1YW5Cbnw4YTMwNzkyMzMxZmJlMzZmNGE5ZjVlNTU2OTI0NzY4OWJlMmI4MzJjOWFlOGI1ZmFjMjZiZDNhNzA4YTJjMzYw
https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-5HPSP-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI1NnxpbWFnZS9qcGVnfGFESTBMMmd5WVM4eE1EYzJOakkxTXpZMU5EQTBOaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjgxU0ZCVFVGOVRTRVpVWHpNd01IZ3pNREF1YW5Cbnw4YTMwNzkyMzMxZmJlMzZmNGE5ZjVlNTU2OTI0NzY4OWJlMmI4MzJjOWFlOGI1ZmFjMjZiZDNhNzA4YTJjMzYw
NEXEN
NEXEN
912418
NEXEN NEXEN
Description
912418 PNEUMATIC CLUTCH ; NON-RETURNABLE 1.312" BORE
Clutch; Pneumatic Activation; Straight | Finished Bore; 1-5/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 4-1/8" Pilot Diameter; Static
Part #
912418
BDI #
457536
Details
3418.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/912418/p/457536
Your Price
$ 3,418.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
8.165
EAN
0662284203319
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 1230 to 4900Lb-in
Product Type
Tooth Clutch
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
5HP-SP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
3000
Pressure
80psi
Application
In-Line Shaft Coupling | Positive Drive
Inch - Metric
Inch
Other Features
Machined Aluminum Air Chamber Finish | Black Oxide Pilot Finish | Open Design | Positioning
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Weight / LBS
18
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 1-5/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 4-1/8" Pilot Diameter; Static
Bore
1.312 Inch | 33.325 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Pilot Diameter
4.124 Inch | 104.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

