

NEXEN
NEXEN
912902
NEXEN NEXEN
Description
912902 PILOT MT TOOTH CLUTCH ; NON-RETURNABLE 75MM BORE
Clutch; Pneumatic Activation; Straight | Finished Bore; 75MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 187MM Pilot Diameter; Static Torq
Part #
912902
BDI #
455058
Details
15885.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/912902/p/455058
Your Price
$ 15,885.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
31.752
EAN
0662284174558
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 923 to 3692Nm
Product Type
Tooth Clutch
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
5HP-SP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
2000
Pressure
6bar
Application
In-Line Shaft Coupling | Positive Drive
Inch - Metric
Metric
Other Features
Machined Aluminum Air Chamber Finish | Black Oxide Pilot Finish | Open Design | Positioning
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Weight / LBS
70
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 75MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 187MM Pilot Diameter; Static Torq
Pilot Diameter
7.362 Inch | 187 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh