https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-5HPSP-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI1NnxpbWFnZS9qcGVnfGFESTBMMmd5WVM4eE1EYzJOakkxTXpZMU5EQTBOaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjgxU0ZCVFVGOVRTRVpVWHpNd01IZ3pNREF1YW5Cbnw4YTMwNzkyMzMxZmJlMzZmNGE5ZjVlNTU2OTI0NzY4OWJlMmI4MzJjOWFlOGI1ZmFjMjZiZDNhNzA4YTJjMzYw
https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-5HPSP-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI1NnxpbWFnZS9qcGVnfGFESTBMMmd5WVM4eE1EYzJOakkxTXpZMU5EQTBOaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjgxU0ZCVFVGOVRTRVpVWHpNd01IZ3pNREF1YW5Cbnw4YTMwNzkyMzMxZmJlMzZmNGE5ZjVlNTU2OTI0NzY4OWJlMmI4MzJjOWFlOGI1ZmFjMjZiZDNhNzA4YTJjMzYw
NEXEN
NEXEN
912911
NEXEN NEXEN
Description
912911 PNEUMATIC CLUTCH ; NON-RETURNABLE 2.25" BORE
Clutch; Pneumatic Activation; Straight | Finished Bore; 2-1/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 7-3/8" Pilot Diameter; Static T
Part #
912911
BDI #
457561
Details
14284.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/912911/p/457561
Your Price
$ 14,284.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
31.752
EAN
0662284197700
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 8170 to 32680Lb-in
Product Type
Tooth Clutch
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
5HP-SP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
2000
Pressure
80psi
Application
In-Line Shaft Coupling | Positive Drive
Inch - Metric
Inch
Other Features
Machined Aluminum Air Chamber Finish | Black Oxide Pilot Finish | Open Design | Positioning
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Weight / LBS
70
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 2-1/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 7-3/8" Pilot Diameter; Static T
Pilot Diameter
7.374 Inch | 187.3 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

