https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-5HPSPE-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc5NXxpbWFnZS9qcGVnfGFEQmlMMmc0Wmk4eE1EYzJOakV5TVRneU9ETTRNaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjgxU0ZCVFVFVmZVMGhHVkY4ek1EQjRNekF3TG1wd1p3fGFiZTNkNTc5MTNjMjlhZDUwMzJhYjdiMjgxNTgyZTRkYzIxZTRhMWQwN2E5MmY5NzQxYWMyOGM1MGIwZWE0MmM
https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-5HPSPE-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc5NXxpbWFnZS9qcGVnfGFEQmlMMmc0Wmk4eE1EYzJOakV5TVRneU9ETTRNaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjgxU0ZCVFVFVmZVMGhHVkY4ek1EQjRNekF3TG1wd1p3fGFiZTNkNTc5MTNjMjlhZDUwMzJhYjdiMjgxNTgyZTRkYzIxZTRhMWQwN2E5MmY5NzQxYWMyOGM1MGIwZWE0MmM
NEXEN
NEXEN
913044
NEXEN NEXEN
Description
913044 PILOT MT TOOTH CLUTCH ; NON-RETURNABLE 40MM BORE
Clutch; Pneumatic Activation; Straight | Finished Bore; 40MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 112MM Pilot Diameter; Static Torq
Part #
913044
BDI #
455080
Details
6087.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/913044/p/455080
Your Price
$ 6,087.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
16.103
EAN
0662284209212
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 200 to 798Nm
Product Type
Tooth Clutch
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
5HP-SP-E
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
1100
Pressure
6bar
Application
In-Line Shaft Coupling | Positive Drive
Inch - Metric
Metric
Other Features
Nickel Plated | Enclosed Design | Positioning
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Weight / LBS
35.5
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 40MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 112MM Pilot Diameter; Static Torq
Bore
1.575 Inch | 40 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Pilot Diameter
4.409 Inch | 112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

