Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

913054 https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-5HPSPE-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc5NXxpbWFnZS9qcGVnfGFEQmlMMmc0Wmk4eE1EYzJOakV5TVRneU9ETTRNaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjgxU0ZCVFVFVmZVMGhHVkY4ek1EQjRNekF3TG1wd1p3fGFiZTNkNTc5MTNjMjlhZDUwMzJhYjdiMjgxNTgyZTRkYzIxZTRhMWQwN2E5MmY5NzQxYWMyOGM1MGIwZWE0MmM
455084 Pneumatic Clutches and Brakes 

NEXEN NEXEN

913054

Description

913054 PILOT MT TOOTH CLUTCH ; NON-RETURNABLE 45MM BORE

Clutch; Pneumatic Activation; Straight | Finished Bore; 45MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 132MM Pilot Diameter; Static Torq

Part #

913054

BDI #
455084

Details

6582.65 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,582.65 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
22
EAN
0662284209229
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 351 to 1407Nm
Product Type
Tooth Clutch
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
5HP-SP-E
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
1000
Pressure
6bar
Application
In-Line Shaft Coupling | Positive Drive
Inch - Metric
Metric
Other Features
Nickel Plated | Enclosed Design | Positioning
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
Manufacturer Item Number
913054
Weight / LBS
48.5
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 45MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 132MM Pilot Diameter; Static Torq
Port Size
0.25 Inch | 6.35 Millimeter
Bore
1.772 Inch | 45 Millimeter
Pilot Diameter
5.197 Inch | 132 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh