

NEXEN
NEXEN
913104
NEXEN NEXEN
Description
913104 PILOT MT TOOTH CLUTCH ; NON-RETURNABLE 5H100P-1 2.938 BORE
Clutch; Pneumatic Activation; Straight | Finished Bore; 2-15/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 8.999" Pilot Diameter; Static
Part #
913104
BDI #
457580
Details
20263.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/913104/p/457580
Your Price
$ 20,263.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
97.523
EAN
0662284233002
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 14650 to 58600Lb-in
Product Type
Tooth Clutch
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
5HP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
1000
Pressure
80psi
Application
In-Line Shaft Coupling | Positive Drive
Inch - Metric
Inch
Other Features
Machined Aluminum Air Chamber Finish | Black Oxide Pilot Finish | Open Design
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Weight / LBS
215
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 2-15/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 8.999" Pilot Diameter; Static
Pilot Diameter
8.999 Inch | 228.575 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh