https://www.bdiexpress.com/medias/INDHORCLUBRK-PNEU-LSCB-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg3N3xpbWFnZS9qcGVnfGFEQTBMMmhrWmk4eE1EYzJPREEwTkRFMk16RXdNaTlKVGtSSVQxSkRURlZDVWt0ZlVFNUZWVjlNVTBOQ1gxTklSbFJmVUVsTVZGOHpNREI0TXpBd0xtcHdad3wyODMzOGRiMmQwMTliNGY1Yzg5YWJjMTI4MTcyM2E1ZDRjYmE0MWVjMjc0NWIzNjU3N2JhMmY1ZDU3NDJhMjk0
https://www.bdiexpress.com/medias/INDHORCLUBRK-PNEU-LSCB-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg3N3xpbWFnZS9qcGVnfGFEQTBMMmhrWmk4eE1EYzJPREEwTkRFMk16RXdNaTlKVGtSSVQxSkRURlZDVWt0ZlVFNUZWVjlNVTBOQ1gxTklSbFJmVUVsTVZGOHpNREI0TXpBd0xtcHdad3wyODMzOGRiMmQwMTliNGY1Yzg5YWJjMTI4MTcyM2E1ZDRjYmE0MWVjMjc0NWIzNjU3N2JhMmY1ZDU3NDJhMjk0
NEXEN
NEXEN
923520
NEXEN NEXEN
Description
923520 CONV CLUTCH/BRAKE ; POR NON RETURNABLE 0.875"
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2-1/2" Pilot Diameter;
Part #
923520
BDI #
455113
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/923520/p/455113
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
4.53
EAN
0662284271790
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque Clutch-550Lb-in | Brake-50Lb-in
Product Type
Friction Facing
Motion Type
Coast-to-Stop
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
LSCB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
300
Pressure
80psi
Application
Conveyors | Low Speed Application
Inch - Metric
Inch
Other Features
Machined Aluminum Finish | Open Design | Multi Plate | Splined Hub
Category - BDI
Clutches and Brakes
Noun
Assembly
Keyword String
Braking Clutch
Weight / LBS
10
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2-1/2" Pilot Diameter;
Port Size
0.125 Inch | 3.175 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Pilot Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

