https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-LSCC-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk0MnxpbWFnZS9qcGVnfGFHWXpMMmc1TlM4eE1EYzJPRFl3TVRjME16TTVNQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlNVTBORFgxTklSbFJmVUVsTVZGOHpNREI0TXpBd0xtcHdad3wxZjU1M2QxY2NkODUyNTI2MTQxOGFhZWRiMWFhYjdmOWQzYjEyMmJkMWFjNGM1Y2EyZDUxNWYyYjNjZTdmZGM1
https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-LSCC-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk0MnxpbWFnZS9qcGVnfGFHWXpMMmc1TlM4eE1EYzJPRFl3TVRjME16TTVNQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlNVTBORFgxTklSbFJmVUVsTVZGOHpNREI0TXpBd0xtcHdad3wxZjU1M2QxY2NkODUyNTI2MTQxOGFhZWRiMWFhYjdmOWQzYjEyMmJkMWFjNGM1Y2EyZDUxNWYyYjNjZTdmZGM1
NEXEN
NEXEN
923576
NEXEN NEXEN
Description
923576 PNEUMATIC CLUTCH ; POR NON RETURNABLE 1.5" BORE
Clutch; Pneumatic Activation; Straight | Finished Bore; 1-1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 4" Pilot Diameter; Maximum Stat
Part #
923576
BDI #
455134
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/923576/p/455134
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
8.584
EAN
0662284255752
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 4000Lb-in
Product Type
Friction Disc
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
LSCC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
250
Pressure
80psi
Application
In-Line Conveyors | Low Speed Application | High Torque Application
Inch - Metric
Inch
Other Features
Machined Aluminum Finish | Open Design | Multi Plate | Splined Hub
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Weight / LBS
18.95
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 1-1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 4" Pilot Diameter; Maximum Stat
Port Size
0.125 Inch | 3.175 Millimeter
Pilot Diameter
4 Inch | 101.6 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

