Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

923607 https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-LSCC-SHFT-SPRKT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI3NXxpbWFnZS9qcGVnfGFHSTFMMmd4T1M4eE1EYzJOak0wTXpBeE1qTTRNaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlNVTBORFgxTklSbFJmVTFCU1MxUmZNekF3ZURNd01DNXFjR2N8MmE4NDQ2MjYyNTFkY2VkMTY3MTQyNzU4NDlmZDZlYjllNTc4MDMyOTc3MjdhYmE5YTc1MTFkOTI1MmYzNDRkZQ
455840 Pneumatic Clutches and Brakes 

NEXEN NEXEN

923607

Description

923607 PNEUMATIC CLUTCH ; NON-RETURNABLE 20MM BORE

Clutch; Pneumatic Activation; Straight | Finished Bore; 20MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 84.7Nm

Part #

923607

BDI #
455840

Details

1091.59 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,091.59 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
3.72
EAN
0662284268714
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 84.7Nm
Product Type
Friction Disc
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
LSCC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Sprocket Mount
Maximum RPM
300
Pressure
5.5bar
Application
In-Line Conveyors | Low Speed Application | High Torque Application
Inch - Metric
Metric
Other Features
Machined Aluminum Finish | Open Design | Multi Plate | Splined Hub
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
Manufacturer Item Number
923607
Weight / LBS
8.2
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 20MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 84.7Nm
Port Size
0.125 Inch | 3.175 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh