https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-LSCC-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk0MnxpbWFnZS9qcGVnfGFHWXpMMmc1TlM4eE1EYzJPRFl3TVRjME16TTVNQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlNVTBORFgxTklSbFJmVUVsTVZGOHpNREI0TXpBd0xtcHdad3wxZjU1M2QxY2NkODUyNTI2MTQxOGFhZWRiMWFhYjdmOWQzYjEyMmJkMWFjNGM1Y2EyZDUxNWYyYjNjZTdmZGM1
https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-LSCC-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk0MnxpbWFnZS9qcGVnfGFHWXpMMmc1TlM4eE1EYzJPRFl3TVRjME16TTVNQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlNVTBORFgxTklSbFJmVUVsTVZGOHpNREI0TXpBd0xtcHdad3wxZjU1M2QxY2NkODUyNTI2MTQxOGFhZWRiMWFhYjdmOWQzYjEyMmJkMWFjNGM1Y2EyZDUxNWYyYjNjZTdmZGM1
NEXEN
NEXEN
923620
NEXEN NEXEN
Description
923620 PNEUMATIC CLUTCH ; NON-RETURNABLE 32MM BORE
Clutch; Pneumatic Activation; Straight | Finished Bore; 32MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 76.2MM Pilot Diameter; Maximum St
Part #
923620
BDI #
455850
Details
1912.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/923620/p/455850
Your Price
$ 1,912.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
4.614
EAN
0662284301923
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 2110Lb-in
Product Type
Friction Disc
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
LSCC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
250
Pressure
80psi
Application
In-Line Conveyors | Low Speed Application | High Torque Application
Inch - Metric
Metric
Other Features
Machined Aluminum Finish | Open Design | Multi Plate | Splined Hub
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Weight / LBS
10.17
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 32MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 76.2MM Pilot Diameter; Maximum St
Bore
1.26 Inch | 32 Millimeter
Pilot Diameter
3 Inch | 76.2 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

