https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-BTBA-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU2OXxpbWFnZS9qcGVnfGFEWXdMMmhsTUM4eE1EYzJOams0TURVeE16Z3lNaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlDVkVKQlgxTklSbFJmTXpBd2VETXdNQzVxY0djfDI2Yzc4ZDU0NGM2MmMyNDIxNzExYzY3NzVkZjU5ZWZjNTViYTlmNDNiNmNiMjYwYzgyNTVjZjQ5ODgzYzFmNjc
https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-BTBA-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU2OXxpbWFnZS9qcGVnfGFEWXdMMmhsTUM4eE1EYzJOams0TURVeE16Z3lNaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlDVkVKQlgxTklSbFJmTXpBd2VETXdNQzVxY0djfDI2Yzc4ZDU0NGM2MmMyNDIxNzExYzY3NzVkZjU5ZWZjNTViYTlmNDNiNmNiMjYwYzgyNTVjZjQ5ODgzYzFmNjc
NEXEN
NEXEN
927533
NEXEN NEXEN
Description
927533 TENSION CONTROL BRAKE ; NON-RETURNABLE 1.875" BORE
Brake; Pneumatic Activation; Straight | Finished Bore; 1-7/8" Bore; Hollow Bore Input; Shaft Mount; Static Torque 675.74Nm
Part #
927533
BDI #
456427
Details
10534.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/927533/p/456427
Your Price
$ 10,534.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
30.845
EAN
0662284260381
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Shaft
Torque
Static Torque 675.74Nm
Product Type
Friction Facing | Tension Control
Actuation/Return
Air
Product Series
BTBA
Housing Style
Cylindrical
Shaft-Thru/End
End
Direction of Rotation
Bidirectional
Maximum RPM
2500
Pressure
1 to 85psi
Thermal Capacity
7.5KW
Application
Paper | Film | Rubber | Labels | Textiles | Laminates | Paperboard | Metal Strip | Non-Wovens | Foil | Plastics | Wire
Inch - Metric
Inch
Other Features
Hub | Fan Cooled | Quick Change Facing | Machined/Bare Aluminum Finish | Enclosed Design | High Thermal Capacity | Medium Duty
Category - BDI
Clutches and Brakes
Noun
Braking System
Manufacturer Item Number
927533
Weight / LBS
68
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 1-7/8" Bore; Hollow Bore Input; Shaft Mount; Static Torque 675.74Nm
Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Port Size
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

